Beli termometer c di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ludwig Schneider General Purpose Thermometeratribut:
- Scale (°C): 1
- Non Brand Remote Reading Panel-Mount Dial ThermometerDeskripsi:Industrial panel-mount thermometers include an external cabled probe that measures temperatures. They typically mount to panels with the dial face positioned for easy viewing and monitoring.atribut:
- Scale Type: Dial
- Sensor Technology: Vapor-Actuated
- Thermometer Type: Remote Reading
- Digilife Digital Thermometer & HygrometerDeskripsi:Fungsi HYGROMETER THERMOMETER adalah untuk mengukur kelembapan dan suhu udara. Baik digunakan di:- Penyimpanan alat fotografi: kamera, lensa, drybox- Habitat dan budidaya tanaman (eg: jamur)- Habitat dan budidaya hewan (eg: reptil, sarang walet, inkubasi telur)- Lain-lain (eg: ruang server, komputer, lab, gudang, makanan, perishables)Hygro-Thermo memastikan kelembaban dan suhu yang tepat untuk barang / tanaman/ hewan kesayangan andaSPEC:- IN and OUT temperature measuring- MIN and MAX value recording- confortable degree symbol- °C/°F unit selectable- Desk-top placing or Wall Hangingatribut:
- Size (mm): 150x88x25
- Power Supply: 1xBatere AAA
- Humidity (%RH): 20 - 99
- Temperature Range (°C): IN Side:-10 - 50, Out Side:-50- 70
- Temperature Accuracy (°C): 0.1
- YAMAMOTO KEIKI All SUS Bimetal Thermometeratribut:
- Material: SUS
- Diameter: 8
- Non Brand General Purpose Thread-Mounted Dial ThermometerDeskripsi:The stem on these dial thermometers are mounted on the back. They thread onto pipe or tank connections and measure and monitor temperatures.atribut:
- UNSPSC: 41112212
- Adjustments: External
- Application: General Purpose Industrial
- Construction: 304 Stainless Steel Housing and Stem with Glass Lens
- Corrosion Resistant: No
- Function: Manual Calibration
- Glow-in-the-Dark: No
- Housing Material: 304 Stainless Steel
- Lens Material: Glass
- Scale Type: Dial
- Stem Diameter (inch): 0.25
- Stem Material: 304 Stainless Steel
- Thermometer Type: Industrial Dial Thermometer
- Thread Gender: Male
- Thread Type: NPT
- Vibration Resistant: No
- Ludwig Schneider General Purpose ThermometerDeskripsi:Thermometer ini dirancang untuk penggunaan umum dengan kapiler yang memiliki latar belakang kuning dan bentuk bulat. Pengisian merkuri memastikan pengukuran suhu yang akurat dalam rentang -20 hingga +110 °C dengan skala 1 °C. Memenuhi standar DIN 12770, thermometer ini memiliki panjang total 300 mm dan immersion 76 mm, cocok untuk berbagai aplikasi laboratorium.atribut:
- Capillary: Yellow background, round
- Immersion (mm): 76
- Scale (°C): 1
- KRISBOW Termometer dengan Titik Embunatribut:
- Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
- Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
- Resolution: 0.1
- Display: 3-1/2 digit (1999 count) LCD with backlighting
- Response Time (ms): < 150
- Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
- Emissivity: Fixed at 0.95
- Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
- Power Off: Automatic shut off after 15 minutes, approx.
- Power Supply: 9V battery
- Spectral Response (µm): 8 to 14
- Temperature Range (°C): -50 to 400
- Unit Dimensions (HxWxD)(mm): 168x86x58
- GEA Thermometer Alkoholatribut:
- Filling: Alkohol
- Shinwa Rules Termometer DigitalDeskripsi:- Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.atribut:
- Volume: 1 unit
- Temperature Range (°С): -50 to 90
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- KENIS Alcohol Thermometer with Protective Coating (Termometer Batang)Deskripsi:The alcohol thermometer is coated with a transparent resin to prevent glass from scattering when broken. The tip is coated with a long resin to prevent cracking when placed in a test tube or beaker.atribut:
- 1 Scale: 1°C
- Included Accessories: Roll prevention ring, case
- Insulation: Polyolefin
- Length (mm): 300
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- Alla France ThermometerDeskripsi:A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
- Alla France Liquid Thermometeratribut:
- Length (mm): 305
- Suji Gooseneck Kettle with ThermometerDeskripsi:Kettle ini mempunyai leher angsa dan mulut pelikan, yang memudahkan kontrol kecepatan dan kehalusan aliran air, sehingga menghasilkan kopi yang lebih balance dan nikmat. Dilengkapi dengan Thermometer -10 to 110°C dan tutup kaca berlubang untuk termometer.atribut:
- Material: Heat-resistant Borosilicate Glass
- Volume (ml): 500
- Dimensions (mm): 270x112x155 (LxWxH)
- Mouth Diameter (mm): 62
- Cosmo Speed Three neck flask 1510 seriesDeskripsi:*We also manufacture other sliding joints (taper). Please contact us.
- Ludwig Schneider Stirring Thermometeratribut:
- Filling: Red (organic)
- Scale (°C): 1
- WINTERS Thread-Mounted Glass ThermometerDeskripsi:These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.atribut:
- UNSPSC: 41112213
- Brand: WINTERS
- Corrosion Resistant: No
- Fluid Material: Kerosene
- Includes NIST-Traceable Certificate: No
- Includes Thermowell: Yes
- Maximum Operating Pressure (psi): 710
- NSF Rated: Yes
- Scale: Celsius; Fahrenheit
- Scale Type: Liquid-in-Glass
- Shank type: Straight
- Thermometer Thread Gender: Male
- Thermometer Type: Lead-Free Glass Thermometer Assembly
- Thermowell Material: Lead-Free Brass
- Thermowell Thread Gender: Male
- Thermowell Thread Type: NPT
Daftar Harga termometer c Terbaru October 2026
| Ludwig Schneider General Purpose Thermometer | Rp699.900 |
| Non Brand Remote Reading Panel-Mount Dial Thermometer | Rp439.900 |
| Digilife Digital Thermometer & Hygrometer | Rp279.900 |
| YAMAMOTO KEIKI All SUS Bimetal Thermometer | Rp2.999.900 |
| Non Brand General Purpose Thread-Mounted Dial Thermometer | Rp219.900 |
| Ludwig Schneider General Purpose Thermometer | Rp999.900 |
| KRISBOW Termometer dengan Titik Embun | Rp1.999.900 |
| SHINWA Thermometer Bar Type | Rp29.900 |
| GEA Thermometer Alkohol | Rp82.900 |
| Shinwa Rules Termometer Digital | Rp959.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






























































































































































/fvP113813571-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)